对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

VG-681-6 https://www.bdiexpress.com/medias/INDVGEACSRYX-SCTN-END-CMBNR-674-300x300.jpg?context=bWFzdGVyfHJvb3R8NDAyMHxpbWFnZS9qcGVnfGFHRTVMMmhqTmk4eE1EYzJPRE15TkRVMU9EZzNPQzlKVGtSV1IwVkJRMU5TV1ZoZlUwTlVUbDlGVGtSZlEwMUNUbEpmTmpjMFh6TXdNSGd6TURBdWFuQm58ZTA4ZDI2MzU0MDMwNWNlNDM5NDkxODNkMWU1MDgxZGM5OTdlMmUwMWZjYTkyZDM2YjFkMzhlMjQ3Y2JhMTQ5ZA
337967 输送机配件 

SYSTEM PLAST SYSTEM PLAST

VG-681-6

描述

SYSTEM PLAST VG-681-6

Combiner Section End; Combiner Section End; 2 IN L X 5.38 IN H | 10 GA Thickness | 1.25 IN Slot; Use: Used with Bead Wall or Roller Combiner Frame; Stainless Steel

制造商部件号

VG-681-6

BDI部件号
337967

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
REGAL REXNORD https://www.regalrexnord.com
最低订购量
EAN条码
0787405267183
重量 / Kilogram
0.408
Product Group - BDI
M00134
产品名称
Combiner Section End
部件描述
Combiner Section End
尺寸
2 IN L X 5.38 IN H | 10 GA Thickness | 1.25 IN Slot
用于
Used with Bead Wall or Roller Combiner Frame
材料
Stainless Steel
其它特点
2 Slots
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Section End
关键字串
Combiner
制造商货号
VG-681-6
制造商内部编号
VG-681-6
重量/磅
0.36
详细描述
Combiner Section End; Combiner Section End; 2 IN L X 5.38 IN H | 10 GA Thickness | 1.25 IN Slot; Use: Used with Bead Wall or Roller Combiner Frame; Stainless Steel