SYSTEM PLAST
SYSTEM PLAST
VG-770-A-L250
SYSTEM PLAST SYSTEM PLAST
Description
VG-770-A-L250 DRIP PAN HOLDER ; NON-RETURNABLE 27MM 250MM 2EA/PAK
Drip Pan Holder; Drip Pan Holder; 0.16 IN OD X 1.4 IN W X 10 IN H; Use: Used with Guide Rail; Polyamide
Part #
VG-770-A-L250
BDI #
341701
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
45.98461210000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-770-A-L250/p/341701
Your Price
$ 45.98 / pack
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.095
EAN
0787405500488
Product Group - BDI
M00134
Product Name
Drip Pan Holder
Part Description
Drip Pan Holder
Size
0.16 IN OD X 1.4 IN W X 10 IN H
Used For
Used with Guide Rail
Material
Polyamide
Other Features
Fully Adjustable | Corrosion Resistant | With Stainless Steel Wire Holder
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Holder
Keyword String
Pan
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-770-A-L250
Weight / LBS
0.21
Long Description
Drip Pan Holder; Drip Pan Holder; 0.16 IN OD X 1.4 IN W X 10 IN H; Use: Used with Guide Rail; Polyamide