对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

VG-BPT-R150-R125-B58-S https://www.bdiexpress.com/medias/INDREXXXXXXX-342546-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk5NXxpbWFnZS9qcGVnfGFHWXpMMmcwTnk4eE1ETTRPVGt6TnpFMk1ESXlNaTlKVGtSU1JWaFlXRmhZV0ZoZk16UXlOVFEyWHpNd01IZ3pNREF1YW5Cbnw3MjE1OThlMjc4NzdmYTVlZTVmNWMxMDhhMjAwMjYwYmI2ODk4MzMxOWI4NGE4ODU4NzBlMTA2ZWQxOWNkMjYz
342546 输送机配件 

SYSTEM PLAST SYSTEM PLAST

VG-BPT-R150-R125-B58-S

描述

SYSTEM PLAST VG-BPT-R150-R125-B58-S

Bipod Base; 5/8-11 Thread; Use: For Adjustable Levelers; Polyamide

制造商部件号

VG-BPT-R150-R125-B58-S

BDI部件号
342546

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
REGAL REXNORD https://www.regalrexnord.com
最低订购量
EAN条码
0787405762787
重量 / Kilogram
1.574
Product Group - BDI
M00134
产品名称
Bipod Base
部件描述
Bipod Base
尺寸
5/8-11 Thread
用于
For Adjustable Levelers
材料
Polyamide
其它特点
With Cross-Tie; Threaded Nickel Plated Brass Inserts | Stainless Steel Hardware Included | For 1-1/2 Inch Pipe X 1-1/4 Inch Pipe
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Base
关键字串
Bipod
重量/磅
3.47
详细描述
Bipod Base; 5/8-11 Thread; Use: For Adjustable Levelers; Polyamide