https://www.bdiexpress.com/medias/INDVGEACSRYX-PLW-NOS-LDNP-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQzMHxpbWFnZS9qcGVnfGFESTRMMmd5WXk4eE1EYzJPRFl4TVRNME5EUXhOQzlKVGtSV1IwVkJRMU5TV1ZoZlVFeFhYMDVQVTE5TVJFNVFYek13TUhnek1EQXVhbkJufDRkNGQ1MDFkZGExN2Y3MzhkNGI2ODQ0NTA2MDBhYTY4MWEwZjgwYTM1YjY0MjRmYTQ2OWI3NThjYTgzNTg0MDc
https://www.bdiexpress.com/medias/INDVGEACSRYX-PLW-NOS-LDNP-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQzMHxpbWFnZS9qcGVnfGFESTRMMmd5WXk4eE1EYzJPRFl4TVRNME5EUXhOQzlKVGtSV1IwVkJRMU5TV1ZoZlVFeFhYMDVQVTE5TVJFNVFYek13TUhnek1EQXVhbkJufDRkNGQ1MDFkZGExN2Y3MzhkNGI2ODQ0NTA2MDBhYTY4MWEwZjgwYTM1YjY0MjRmYTQ2OWI3NThjYTgzNTg0MDc
342856
Conveyor Component Accessories
SYSTEM PLAST
SYSTEM PLAST
VG-LDNP-20
SYSTEM PLAST SYSTEM PLAST
Description
VG-LDNP-20 GUIDE RAIL NOSE PLOW ; NON-RETURNABLE LANE 2"
Nose Plow; Nose Plow; 1.5 IN L X 0.75 IN W X 2 IN H; Use: LD Divider; UHMW
Part #
VG-LDNP-20
BDI #
342856
Details
42.07
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-LDNP-20/p/342856
Your Price
$ 42.07 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.049
EAN
0787405440531
Product Group - BDI
M00134
Product Name
Nose Plow
Part Description
Nose Plow
Size
1.5 IN L X 0.75 IN W X 2 IN H
Used For
LD Divider
Material
UHMW
Other Features
Includes 2 Stainless Steel Pin
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Plow
Keyword String
Nose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-LDNP-20
Manufacturer Internal Number
VG-LDNP-20
Weight / LBS
0.1
Long Description
Nose Plow; Nose Plow; 1.5 IN L X 0.75 IN W X 2 IN H; Use: LD Divider; UHMW
