

342857
Conveyor Component Accessories
SYSTEM PLAST
SYSTEM PLAST
VG-LDNP-50
SYSTEM PLAST SYSTEM PLAST
Description
VG-LDNP-50 GUIDE RAIL NOSE PLOW ; NON-RETURNABLE LANE 5"
Nose Plow; Nose Plow; 1.5 IN L X 0.75 IN W X 5 IN H; Use: LD Divider; UHMW
Part #
VG-LDNP-50
BDI #
342857
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-LDNP-50/p/342857
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.045
EAN
0726166451950
Product Group - BDI
M00134
Product Name
Nose Plow
Part Description
Nose Plow
Size
1.5 IN L X 0.75 IN W X 5 IN H
Used For
LD Divider
Material
UHMW
Other Features
Includes 3 Stainless Steel Pin
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Plow
Keyword String
Nose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-LDNP-50
Manufacturer Internal Number
VG-LDNP-50
Weight / LBS
0.1
Long Description
Nose Plow; Nose Plow; 1.5 IN L X 0.75 IN W X 5 IN H; Use: LD Divider; UHMW