Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/rs/en/_ui/desktop/green/images/missing-product-300x300-en.jpg VG-P330CRM-G-20
24480782 Conveyor Component Accessories 

SYSTEM PLAST SYSTEM PLAST

VG-P330CRM-G-20

Description

VG-P330CRM-G-20 GUIDE RAIL COVER ; NON-RETURNABLE 6M/BOX

Green Rail Cover; 1.69 IN W X 0.51 IN H X 240 IN L; UHMW-PE

Part #

VG-P330CRM-G-20

BDI #
24480782

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.2
EAN
0787405162709
Product Group - BDI
M00134
Product Name
Rail Cover
Part Description
Green Rail Cover
Size
1.69 IN W X 0.51 IN H X 240 IN L
Material
UHMW-PE
Other Features
Ultra High Molecular Weight
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8428.90.02.90
Noun
Cover
Keyword String
Rail
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.44
Long Description
Green Rail Cover; 1.69 IN W X 0.51 IN H X 240 IN L; UHMW-PE