SYSTEM PLAST
SYSTEM PLAST
VG-P58RD-250
SYSTEM PLAST SYSTEM PLAST
描述
SYSTEM PLAST VG-P58RD-250
Full Round Cover; 0.84 IN W X 0.84 IN H X 3000 IN L; UHMW-PE
制造商部件号
VG-P58RD-250
BDI部件号
338816
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E9%85%8D%E4%BB%B6/VG-P58RD-250/p/338816
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0787405449565
重量 / Kilogram
0.038
Product Group - BDI
M00134
产品名称
Full Round Cover
部件描述
Full Round Cover
尺寸
0.84 IN W X 0.84 IN H X 3000 IN L
材料
UHMW-PE
其它特点
Ram Extruded UHMW-PE | Ultra High Molecular Weight Material | Low Friction Characteristics of UHMW Allow Chains/Belts and Containers
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Cover
关键字串
Full Round
重量/磅
0.08
详细描述
Full Round Cover; 0.84 IN W X 0.84 IN H X 3000 IN L; UHMW-PE
