

337915
Conveyor Component Accessories
SYSTEM PLAST
SYSTEM PLAST
VG-S34HR-10
SYSTEM PLAST SYSTEM PLAST
Description
VG-S34HR-10 HALF ROUND ROD ; SS 3/4" 10FT/RLL
Half Round Bar; Half Round Bar; 0.75 IN Dia X 10 FT L; Use: Conveyor Side Guide; Stainless Steel
Part #
VG-S34HR-10
BDI #
337915
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-S34HR-10/p/337915
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.318
EAN
0787405516489
Product Group - BDI
M00134
Product Name
Half Round Bar
Part Description
Half Round Bar
Size
0.75 IN Dia X 10 FT L
Used For
Conveyor Side Guide
Material
Stainless Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Bar
Keyword String
Half Round
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-S34HR-10
Manufacturer Internal Number
VG-S34HR-10
Weight / LBS
7
Long Description
Half Round Bar; Half Round Bar; 0.75 IN Dia X 10 FT L; Use: Conveyor Side Guide; Stainless Steel