

SYSTEM PLAST
SYSTEM PLAST
VG-SCAP-58
SYSTEM PLAST SYSTEM PLAST
描述
SYSTEM PLAST VG-SCAP-58
Swivel Cap; Stainless Swivel Cap; 1.25 IN Dia X 1.83 IN H | 0.625 IN Rod; Use: Support for Guide Rail; Stainless Steel
制造商部件号
VG-SCAP-58
BDI部件号
341861
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E9%85%8D%E4%BB%B6/VG-SCAP-58/p/341861
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0787405462090
重量 / Kilogram
0.136
Product Group - BDI
M00134
产品名称
Swivel Cap
部件描述
Stainless Swivel Cap
尺寸
1.25 IN Dia X 1.83 IN H | 0.625 IN Rod
用于
Support for Guide Rail
材料
Stainless Steel
其它特点
Use on VG-202L and VG-203L Bracket Bodies or Other Mounting Surfaces | Stainless Steel Eyelet and Nut
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Cap
关键字串
Swivel
制造商货号
VG-SCAP-58
制造商内部编号
VG-SCAP-58
重量/磅
0.3
详细描述
Swivel Cap; Stainless Swivel Cap; 1.25 IN Dia X 1.83 IN H | 0.625 IN Rod; Use: Support for Guide Rail; Stainless Steel