https://www.bdiexpress.com/medias/INDREXXXXXXX-24474513-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk3NXxpbWFnZS9qcGVnfGFHTTVMMmhrWlM4eE1ETTRPVFV4TmpjM09UVTFNQzlKVGtSU1JWaFlXRmhZV0ZoZk1qUTBOelExTVROZk16QXdlRE13TUM1cWNHY3xiMWM0NzExMzJkNjdiYWFiYmI3MWRmMjdjODgyMTI0ZjQ0MzMyMzFkNjEwZTQwMWE0Y2ZkYmU4ZDQyNzg1MmI2
https://www.bdiexpress.com/medias/INDREXXXXXXX-24474513-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk3NXxpbWFnZS9qcGVnfGFHTTVMMmhrWlM4eE1ETTRPVFV4TmpjM09UVTFNQzlKVGtSU1JWaFlXRmhZV0ZoZk1qUTBOelExTVROZk16QXdlRE13TUM1cWNHY3xiMWM0NzExMzJkNjdiYWFiYmI3MWRmMjdjODgyMTI0ZjQ0MzMyMzFkNjEwZTQwMWE0Y2ZkYmU4ZDQyNzg1MmI2
SYSTEM PLAST
SYSTEM PLAST
VG-TP-R150-BM16-S
SYSTEM PLAST SYSTEM PLAST
描述
SYSTEM PLAST VG-TP-R150-BM16-S
Tripod Base; M16 Thread; Use: For Conveyor or Machinery Support; Polyamide
制造商部件号
VG-TP-R150-BM16-S
BDI部件号
24474513
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E9%85%8D%E4%BB%B6/VG-TP-R150-BM16-S/p/24474513
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0787405762749
重量 / Kilogram
1.599
Product Group - BDI
M00134
产品名称
Tripod Base
部件描述
Tripod Base
尺寸
M16 Thread
用于
For Conveyor or Machinery Support
材料
Polyamide
其它特点
For 2 Inch Tube | Threaded Nickel Plated Brass Inserts For Adjustable Levelers | Stainless Steel Hardware Included
英寸 - 公制
Metric
类别 - BDI
Conveyor Components Accessories
名称
Base
关键字串
Tripod
重量/磅
3.53
详细描述
Tripod Base; M16 Thread; Use: For Conveyor or Machinery Support; Polyamide

