Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VG-TP-R200T-B58-S https://www.bdiexpress.com/medias/INDREXXXXXXX-342552-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA4NHxpbWFnZS9qcGVnfGFEVTNMMmcwTnk4eE1ETTRPVE14TURNME1URTFNQzlKVGtSU1JWaFlXRmhZV0ZoZk16UXlOVFV5WHpNd01IZ3pNREF1YW5CbnwwNjQ4YmMyZTc4NzlmZmJhOWZmYjMwNDI3OGNkY2ZhMzZlY2UyNzZjNTNlY2Y3NDk5ZDEyN2RjMDM2ZWI2MmFi
342552 Conveyor Component Accessories 

SYSTEM PLAST SYSTEM PLAST

VG-TP-R200T-B58-S

Description

VG-TP-R200T-B58-S CONVEYOR SUPPORT BASE ; FOR 2" TUBE W/ 5/8-11 THREAD

Tripod Base; 5/8-11 Thread; Use: For Conveyor or Machinery Support; Polyamide

Part #

35086

BDI #
342552

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

88.58 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 88.58 / each
$ 89.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
1.588
EAN
0787405759770
Product Group - BDI
M00134
Product Name
Tripod Base
Part Description
Tripod Base
Size
5/8-11 Thread
Used For
For Conveyor or Machinery Support
Material
Polyamide
Other Features
For 2 Inch Tube | Threaded Nickel Plated Brass Inserts For Adjustable Levelers | Stainless Steel Hardware Included
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8428.90.02.90
Noun
Base
Keyword String
Tripod
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
3.5
Long Description
Tripod Base; 5/8-11 Thread; Use: For Conveyor or Machinery Support; Polyamide