

PRECISION PULLEY
PRECISION PULLEY
XT25 X 1-15/16
PRECISION PULLEY PRECISION PULLEY
描述
PRECISION PULLEY XT25 X 1-15/16
Shaft Bushing; 1-15/16" Bore; 4-7/16" Flange Outside Diameter; 1-7/8" Length Thru Bore; XT25 Series Bushing; For Conveyor Pulley
制造商部件号
XT25 X 1-15/16
BDI部件号
25176658
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E9%85%8D%E4%BB%B6/XT25-X-1-15-16/p/25176658
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M00134
名称
Bushing
关键字串
Shaft
产品明细
Shaft Bushing
产品规格
1-15/16" Bore; 4-7/16" Flange Outside Diameter; 1-7/8" Length Thru Bore; XT25 Series Bushing
详细描述
Shaft Bushing; 1-15/16" Bore; 4-7/16" Flange Outside Diameter; 1-7/8" Length Thru Bore; XT25 Series Bushing; For Conveyor Pulley