Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1-29 https://www.bdiexpress.com/medias/INDREXRLRXXX-CRYNG-190-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc2NXxpbWFnZS9qcGVnfGFEWTRMMmczTmk4NU16RTFNVEExTkRBM01EQTJMbXB3Wnd8ZTg3YWZiMDk0YWY5NzBmMDA4OGI5YWYyMGIzY2U4ZjQ2OGI4OGEyZTQ0MjZkZjhmNTcyOGUzMGIzYmY0ZjQzMg
18138080 Conveyor Rollers 

REXNORD REXNORD

1-29

Description

1 29 ; POR 1.9 POLYMERIC ROL BF29

Roller; Carrying; Hex Shaft Mount; 7/16" Shaft Dia/Bore; 1.9" Roller Diameter; 28-3/4" Roller Width; Single Roller; 190 Series; 30-1/2" Shaft Length; 29" Distance Between Frame; Spherical Plain Bearing; Polymer Roller Material

Part #

1-29

BDI #
18138080

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
24101701
Weight / Kilogram
1.315
EAN
0698210841003
Product Group - BDI
M00136
Product Name
Roller
Product Type
Carrying
Mounting Method
Hex Shaft
Roller Type
Single
Series
190
Bearing Type
Spherical Plain Bearing
Spring Loaded
Yes
Roller Material
Polymer
Other Features
Non Corrosive | Self Aligning Bearing | Normal Duty Roller Conveyor
Inch - Metric
Inch
Category - BDI
Conveyor Components Rollers
Harmonized Tariff Code
8431.39.00.10
Noun
Roller
Keyword String
Conveyor Carrying
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1-29
Manufacturer Internal Number
6484100
Weight / LBS
2.9
Long Description
Roller; Carrying; Hex Shaft Mount; 7/16" Shaft Dia/Bore; 1.9" Roller Diameter; 28-3/4" Roller Width; Single Roller; 190 Series; 30-1/2" Shaft Length; 29" Distance Between Frame; Spherical Plain Bearing; Polymer Roller Material
Distance Between Frame
29 Inch | 736.6 Millimeter
Shaft Dia/Bore
0.438 Inch | 11.125 Millimeter
Roller Diameter
1.9 Inch | 48.26 Millimeter
Shaft Length
30.5 Inch | 774.7 Millimeter
Roller Width
28.75 Inch | 730.25 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh