OMNI METALCRAFT CORP
OMNI METALCRAFT CORP
1.9IN OD X 16 GA X 28IN BF 7/16 HEX AXLE
OMNI METALCRAFT CORP OMNI METALCRAFT CORP
描述
OMNI METALCRAFT CORP 1.9IN OD X 16 GA X 28IN BF 7/16 HEX AXLE
Conveyor Roller; 1.9" Outside Diameter; 16 Gauge Galvanized Steel; 28" Between Frame; 7/16" Hexagonal Shaft; Mild Steel Tube
制造商部件号
1.9IN OD X 16 GA X 28IN BF 7/16 HEX AXLE
BDI部件号
25144668
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E8%BE%8A/1-9IN-OD-X-16-GA-X-28IN-BF-7-16-HEX-AXLE/p/25144668
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M00134
名称
Roller
关键字串
Conveyor
产品明细
Conveyor Roller
产品规格
1.9" Outside Diameter; 16 Gauge Galvanized Steel; 28" Between Frame; 7/16" Hexagonal Shaft; Mild Steel Tube
详细描述
Conveyor Roller; 1.9" Outside Diameter; 16 Gauge Galvanized Steel; 28" Between Frame; 7/16" Hexagonal Shaft; Mild Steel Tube