Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1.9STL X 10-1/2OAL 10-5/8BF 7/16H https://www.bdiexpress.com/medias/INDXXXXXXXXX-26998725-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0Mjl8aW1hZ2UvanBlZ3xhRE15TDJnMU5DOHhNRFV3TmprME56VXlOalk0Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalk1T1RnM01qVmZNekF3ZURNd01DNXFjR2N8NDNiODFmYTU3NTY0MTUyYjM3OWI5MDJhNTQ2MTBjMDY4MmI1NDIxNWViMTQ0ZmJjNmVjZDQ2MzQyMWY3NWY1MA
27270661 Conveyor Rollers 

OMNI METALCRAFT CORP OMNI METALCRAFT CORP

1.9STL X 10-1/2OAL 10-5/8BF 7/16H

Description

1.9STL X 10-1/2OAL 10-5/8BF 7/16H ; SL = 11-7/8 GRAVITY ROLLER

Gravity Roller; 1.9" Outside Diameter; 10-5/8" Distance Between Frame; 10-1/2" Overall Length; Mild Steel; 7/16" Hex Axle

Part #

Q111240-3

BDI #
27270661

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
OMNI METALCRAFT
Minimum Buy Quantity
N/A
UNSPSC
24101701
Weight / Kilogram
2.639
Product Group - BDI
M00134
Harmonized Tariff Code
8483.90.80.10
Noun
Roller
Keyword String
Gravity
Manufacturer URL
https://omni.com
Product Detail
Gravity Roller
Product Specification
1.9" Outside Diameter; 10-5/8" Distance Between Frame; 10-1/2" Overall Length; Mild Steel; 7/16" Hex Axle
Long Description
Gravity Roller; 1.9" Outside Diameter; 10-5/8" Distance Between Frame; 10-1/2" Overall Length; Mild Steel; 7/16" Hex Axle