OMNI METALCRAFT CORP
OMNI METALCRAFT CORP
2-1/2IN X 1-11/16IN OD 14GA 12-7/16IN BF
OMNI METALCRAFT CORP OMNI METALCRAFT CORP
描述
OMNI METALCRAFT CORP 2-1/2IN X 1-11/16IN OD 14GA 12-7/16IN BF
Conveyor Roller; Tapered Grove; 2-1/2" Outside Diameter 1; 1-11/16" Outside Diameter 2; 12-7/16" Distance Between Frame; 14 Gauge Wall Thickness
制造商部件号
2-1/2IN X 1-11/16IN OD 14GA 12-7/16IN BF
BDI部件号
27493392
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E8%BE%8A/2-1-2IN-X-1-11-16IN-OD-14GA-12-7-16IN-BF/p/27493392
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
3.31
Product Group - BDI
M00134
名称
Roller
关键字串
Conveyor
产品明细
Conveyor Roller
产品规格
Tapered Grove; 2-1/2" Outside Diameter 1; 1-11/16" Outside Diameter 2; 12-7/16" Distance Between Frame; 14 Gauge Wall Thickness
详细描述
Conveyor Roller; Tapered Grove; 2-1/2" Outside Diameter 1; 1-11/16" Outside Diameter 2; 12-7/16" Distance Between Frame; 14 Gauge Wall Thickness