

OMNI METALCRAFT CORP
OMNI METALCRAFT CORP
2.5 X 57.5BF RLR 2 SPROCKETS 1-1/8
OMNI METALCRAFT CORP OMNI METALCRAFT CORP
描述
OMNI METALCRAFT CORP 2.5 X 57.5BF RLR 2 SPROCKETS 1-1/8
Gravity Roller; 2-1/2" Outside Diameter; 57-1/2" Distance Between Frame; 11 Gauge Wall Thickness; Mild Steel Tube; 11/16" Hex Axle; Dual Roller Chain Sprocket
制造商部件号
2.5 X 57.5BF RLR 2 SPROCKETS 1-1/8
BDI部件号
27267666
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E8%BE%8A/2-5-X-57-5BF-RLR-2-SPROCKETS-1-1-8/p/27267666
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M00134
名称
Roller
关键字串
Gravity
产品明细
Gravity Roller
产品规格
2-1/2" Outside Diameter; 57-1/2" Distance Between Frame; 11 Gauge Wall Thickness; Mild Steel Tube; 11/16" Hex Axle; Dual Roller Chain Sprocket
详细描述
Gravity Roller; 2-1/2" Outside Diameter; 57-1/2" Distance Between Frame; 11 Gauge Wall Thickness; Mild Steel Tube; 11/16" Hex Axle; Dual Roller Chain Sprocket