https://www.bdiexpress.com/medias/INDRALROLLER-24759102-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2NTJ8aW1hZ2UvanBlZ3xhR0UyTDJobVpDODVPVGs1TlRJNU56TTRNamN3TDBsT1JGSkJURkpQVEV4RlVsOHlORGMxT1RFd01sOHpNREI0TXpBd0xtcHdad3wzODIzMzM2ZWRlODY1ODM3ZjFiODRlODcxYTc4OTM4OTcxNTQ3ODAzNDc4ZmEwNzExNmI4ZDllZTQ5NDM3Zjg2
RALPHS-PUGH
RALPHS-PUGH
2E1.G46.C30F X 27.00 OA SL-28.19 FS
RALPHS-PUGH RALPHS-PUGH
描述
RALPHS-PUGH 2E1.G46.C30F X 27.00 OA SL-28.19 FS
Conveyor Roller; 27-1/8" Distance Between Frame; 28.19" Shaft Length; 1.9" Diameter X 0.065" Wall Thickness Galvanized Steel Tube; 1/2" Round Carbon Steel Shaft; Conductive Plastic; Double Labyrinth Seal; Steel; Commercial
制造商部件号
2E1.G46.C30F X 27.00 OA SL-28.19 FS
BDI部件号
25114684
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E8%BE%8A/2E1-G46-C30F-X-27-00-OA-SL-28-19-FS/p/25114684
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M00134
名称
Roller
关键字串
Conveyor
产品明细
Conveyor Roller
产品规格
27-1/8" Distance Between Frame; 28.19" Shaft Length; 1.9" Diameter X 0.065" Wall Thickness Galvanized Steel Tube; 1/2" Round Carbon Steel Shaft; Conductive Plastic; Double Labyrinth Seal; Steel; Commercial
详细描述
Conveyor Roller; 27-1/8" Distance Between Frame; 28.19" Shaft Length; 1.9" Diameter X 0.065" Wall Thickness Galvanized Steel Tube; 1/2" Round Carbon Steel Shaft; Conductive Plastic; Double Labyrinth Seal; Steel; Commercial