https://www.bdiexpress.com/medias/INDRALCNVRLR-21473327-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1MTB8aW1hZ2UvanBlZ3xhR0ZtTDJnM015OHhNRFU0TnpFNU9URTNOamN6TkM5SlRrUlNRVXhEVGxaU1RGSmZNakUwTnpNek1qZGZNekF3ZURNd01DNXFjR2N8MGY5OTgwM2ZhYjYyMGQ5YjgzZmY3ZTMxOGQyY2VkMjVhMmQ1MGY4YzFjMDEwZGI1YmNlZmVhNmFhMGE3MDA4Zg
https://www.bdiexpress.com/medias/INDRALCNVRLR-21473327-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1MTB8aW1hZ2UvanBlZ3xhR0ZtTDJnM015OHhNRFU0TnpFNU9URTNOamN6TkM5SlRrUlNRVXhEVGxaU1RGSmZNakUwTnpNek1qZGZNekF3ZURNd01DNXFjR2N8MGY5OTgwM2ZhYjYyMGQ5YjgzZmY3ZTMxOGQyY2VkMjVhMmQ1MGY4YzFjMDEwZGI1YmNlZmVhNmFhMGE3MDA4Zg
RALPHS-PUGH
RALPHS-PUGH
3M3LLBLO.G25.C14 X 25.50BF SL=26.63
RALPHS-PUGH RALPHS-PUGH
描述
RALPHS-PUGH 3M3LLBLO.G25.C14 X 25.50BF SL=26.63
Conveyor Roller; 25-1/2" Distance Between Frame; 26.63" Shaft Length; 1.37" Diameter X 0.049" Wall Thickness Galvanized Steel Tube; 5/16" Hex Carbon Steel Shaft; Conductive Plastic; Double Labyrinth Seal; ABEC 1
制造商部件号
3M3LLBLO.G25.C14 X 25.50BF SL=26.63
BDI部件号
25114036
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E8%BE%8A/3M3LLBLO-G25-C14-X-25-50BF-SL=26-63/p/25114036
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M00134
名称
Roller
关键字串
Conveyor
产品明细
Conveyor Roller
产品规格
25-1/2" Distance Between Frame; 26.63" Shaft Length; 1.37" Diameter X 0.049" Wall Thickness Galvanized Steel Tube; 5/16" Hex Carbon Steel Shaft; Conductive Plastic; Double Labyrinth Seal; ABEC 1
详细描述
Conveyor Roller; 25-1/2" Distance Between Frame; 26.63" Shaft Length; 1.37" Diameter X 0.049" Wall Thickness Galvanized Steel Tube; 5/16" Hex Carbon Steel Shaft; Conductive Plastic; Double Labyrinth Seal; ABEC 1
