https://www.bdiexpress.com/medias/INDOMCXXXXXX-27360696-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc3MXxpbWFnZS9qcGVnfGFEWXlMMmd4TWk4eE1EUTNNemMwT0RFek5UazJOaTlKVGtSUFRVTllXRmhZV0ZoZk1qY3pOakEyT1RaZlJFTmZNekF3ZURNd01DNXFjR2N8ZTE0N2UxNDQ3ODEzZGViZGQ2M2Y3Y2U5ZGI3YTIxMzdiZmNiMzczOGVjZGE3YmI3MDBiMjIyMTMxMTlhMTkzOQ
OMNI METALCRAFT CORP
OMNI METALCRAFT CORP
45257 20IN TUBE LEN 3IN OD X 11GA ROLLER
OMNI METALCRAFT CORP OMNI METALCRAFT CORP
描述
OMNI METALCRAFT CORP 45257 20IN TUBE LEN 3IN OD X 11GA ROLLER
Conveyor Roller; 3" Outside Diameter; 11 Gauge; 11/16" Axle; 39-1/4" Length; 20" Tube Length; Mild Steel
制造商部件号
45257 20IN TUBE LEN 3IN OD X 11GA ROLLER
BDI部件号
27360696
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E8%BE%8A/45257-20IN-TUBE-LEN-3IN-OD-X-11GA-ROLLER/p/27360696
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M00134
名称
Roller
关键字串
Conveyor
产品明细
Conveyor Roller
产品规格
3" Outside Diameter; 11 Gauge; 11/16" Axle; 39-1/4" Length; 20" Tube Length; Mild Steel
详细描述
Conveyor Roller; 3" Outside Diameter; 11 Gauge; 11/16" Axle; 39-1/4" Length; 20" Tube Length; Mild Steel