![59-3/4 X 2-1/2IN OD X 11GA X 62-1/8IN LG](/medias/INDXXXXXXXXX-26998725-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0Mjl8aW1hZ2UvanBlZ3xhRE15TDJnMU5DOHhNRFV3TmprME56VXlOalk0Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalk1T1RnM01qVmZNekF3ZURNd01DNXFjR2N8NDNiODFmYTU3NTY0MTUyYjM3OWI5MDJhNTQ2MTBjMDY4MmI1NDIxNWViMTQ0ZmJjNmVjZDQ2MzQyMWY3NWY1MA)
![59-3/4 X 2-1/2IN OD X 11GA X 62-1/8IN LG](/medias/INDXXXXXXXXX-26998725-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0Mjl8aW1hZ2UvanBlZ3xhRE15TDJnMU5DOHhNRFV3TmprME56VXlOalk0Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalk1T1RnM01qVmZNekF3ZURNd01DNXFjR2N8NDNiODFmYTU3NTY0MTUyYjM3OWI5MDJhNTQ2MTBjMDY4MmI1NDIxNWViMTQ0ZmJjNmVjZDQ2MzQyMWY3NWY1MA)
OMNI METALCRAFT CORP
OMNI METALCRAFT CORP
59-3/4 X 2-1/2IN OD X 11GA X 62-1/8IN LG
OMNI METALCRAFT CORP OMNI METALCRAFT CORP
描述
OMNI METALCRAFT CORP 59-3/4 X 2-1/2IN OD X 11GA X 62-1/8IN LG
Gravity Roller; 2-1/2" Outside Diameter; 59-3/4" Distance Between Frame; 11 Gauge Wall Thickness; 62-1/8" Overall Length
制造商部件号
59-3/4 X 2-1/2IN OD X 11GA X 62-1/8IN LG
BDI部件号
27568271
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E8%BE%8A/59-3-4-X-2-1-2IN-OD-X-11GA-X-62-1-8IN-LG/p/27568271
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M00134
名称
Roller
关键字串
Gravity
产品明细
Gravity Roller
产品规格
2-1/2" Outside Diameter; 59-3/4" Distance Between Frame; 11 Gauge Wall Thickness; 62-1/8" Overall Length
详细描述
Gravity Roller; 2-1/2" Outside Diameter; 59-3/4" Distance Between Frame; 11 Gauge Wall Thickness; 62-1/8" Overall Length