Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

C5-RET-18MOX https://www.bdiexpress.com/medias/INDSUIRLRXXX-21571971-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE3NHxpbWFnZS9qcGVnfGFEbGhMMmd6Wmk4NU9ERTBNREUxTURRNU56VTRMMGxPUkZOVlNWSk1VbGhZV0Y4eU1UVTNNVGszTVY4ek1EQjRNekF3TG1wd1p3fDM3ZTVlMzFjZTA2NGRjNmEyNjkyYjY2YjIxNWU0ZGU1ZmEyZTQ0MzExMGY2N2U2ZjkyMzRlZWJiYzgyMmU5Yzg
21571971 Conveyor Rollers 

SUPERIOR INDUSTRIES SUPERIOR INDUSTRIES

C5-RET-18MOX

Description

C5-RET-18MOX RETURN ROLLER ; 5IN DIA CEMA C

Roller, Conveyor; CEMA C Return Idler; 5" Diameter; 18" Width

Part #

C5-RET-18MOX

BDI #
21571971

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SUPERIOR INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Roller
Keyword String
Conveyor
Manufacturer URL
https://superior-ind.com
Product Detail
Conveyor Roller
Product Specification
Roller, Conveyor; CEMA C Return Idler; 5" Diameter; 18" Width
Long Description
Roller, Conveyor; CEMA C Return Idler; 5" Diameter; 18" Width