

MISUMI
MISUMI
ROUS20-8-40
MISUMI MISUMI
描述
MISUMI ROUS20-8-40
Conveyor Roller; 8MM Inner Diameter; 20MM Outside Diameter; 40MM Length; Straight Shape; Crowned Type; Urethane/Rubber Roller Material; 304 Stainless Steel Material
制造商部件号
ROUS20-8-40
BDI部件号
25103554
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E8%BE%8A/ROUS20-8-40/p/25103554
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M00134
名称
Roller
关键字串
Conveyor
产品明细
Conveyor Roller
产品规格
8MM Inner Diameter; 20MM Outside Diameter; 40MM Length; Straight Shape; Crowned Type; Urethane/Rubber Roller Material; 304 Stainless Steel Material
详细描述
Conveyor Roller; 8MM Inner Diameter; 20MM Outside Diameter; 40MM Length; Straight Shape; Crowned Type; Urethane/Rubber Roller Material; 304 Stainless Steel Material