https://www.bdiexpress.com/medias/INDXXXXXXXXX-25132248-300X300.jpg?context=bWFzdGVyfHJvb3R8MjA0MTR8aW1hZ2UvanBlZ3xhR0V4TDJoaU5pOHhNREUwTWpBd056QTJOalkxTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpJeU5EaGZNekF3V0RNd01DNXFjR2N8YmYxZmZiNGU4MzM4YjYwOGM2NDdlMzZmNWUyZDk1MDM0MTEwNjFiMWFjMTk5YjIwN2VmNTBkMzcwZGZhYmJiNQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25132248-300X300.jpg?context=bWFzdGVyfHJvb3R8MjA0MTR8aW1hZ2UvanBlZ3xhR0V4TDJoaU5pOHhNREUwTWpBd056QTJOalkxTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpJeU5EaGZNekF3V0RNd01DNXFjR2N8YmYxZmZiNGU4MzM4YjYwOGM2NDdlMzZmNWUyZDk1MDM0MTEwNjFiMWFjMTk5YjIwN2VmNTBkMzcwZGZhYmJiNQ
FAIRLANE PRODUCTS
FAIRLANE PRODUCTS
RR-250-35W-C
FAIRLANE PRODUCTS FAIRLANE PRODUCTS
描述
FAIRLANE PRODUCTS RR-250-35W-C
Conveyor Roller; 1/2" Inside Diameter; 2-1/2" Overall Diameter; 1.94" Width Roller; 1/2"-13 X 2-3/4" SHCS Thread External; 1.41" Length Stud; 1/4" Height Standoff/Spacer; Nitrile Material; 35 Shore A Durometer
制造商部件号
RR-250-35W-C
BDI部件号
25132248
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E8%BE%8A/RR-250-35W-C/p/25132248
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M00134
名称
Roller
关键字串
Conveyor
产品明细
Conveyor Roller
产品规格
1/2" Inside Diameter; 2-1/2" Overall Diameter; 1.94" Width Roller; 1/2"-13 X 2-3/4" SHCS Thread External; 1.41" Length Stud; 1/4" Height Standoff/Spacer; Nitrile Material; 35 Shore A Durometer
详细描述
Conveyor Roller; 1/2" Inside Diameter; 2-1/2" Overall Diameter; 1.94" Width Roller; 1/2"-13 X 2-3/4" SHCS Thread External; 1.41" Length Stud; 1/4" Height Standoff/Spacer; Nitrile Material; 35 Shore A Durometer

