

FAIRLANE PRODUCTS
FAIRLANE PRODUCTS
RR-9250-35UR-EX10
FAIRLANE PRODUCTS FAIRLANE PRODUCTS
描述
FAIRLANE PRODUCTS RR-9250-35UR-EX10
Conveyor Roller; 1" Inside Diameter; 2-1/2" Overall Diameter; 0.92" Width Roller; 1.37" Inside Hub Diameter; 1/2" Height Standoff Hub; Urethane Material; 2 Setscrew; 35 Shore A Durometer; 3 Fin
制造商部件号
RR-9250-35UR-EX10
BDI部件号
25130298
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E8%BE%8A/RR-9250-35UR-EX10/p/25130298
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M00134
名称
Roller
关键字串
Conveyor
产品明细
Conveyor Roller
产品规格
1" Inside Diameter; 2-1/2" Overall Diameter; 0.92" Width Roller; 1.37" Inside Hub Diameter; 1/2" Height Standoff Hub; Urethane Material; 2 Setscrew; 35 Shore A Durometer; 3 Fin
详细描述
Conveyor Roller; 1" Inside Diameter; 2-1/2" Overall Diameter; 0.92" Width Roller; 1.37" Inside Hub Diameter; 1/2" Height Standoff Hub; Urethane Material; 2 Setscrew; 35 Shore A Durometer; 3 Fin