

MISUMI
MISUMI
UMHA35-10
MISUMI MISUMI
描述
MISUMI UMHA35-10
Conveyor Roller; 10MM Inside Diameter; 35MM Outside Diameter; 50MM Length; Set Screw Hole; Aluminum Material; Natural Color Liner; Urethane Liner; Straight Shape
制造商部件号
UMHA35-10
BDI部件号
25144310
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E8%BE%8A/UMHA35-10/p/25144310
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M00134
名称
Roller
关键字串
Conveyor
产品明细
Conveyor Roller
产品规格
10MM Inside Diameter; 35MM Outside Diameter; 50MM Length; Set Screw Hole; Aluminum Material; Natural Color Liner; Urethane Liner; Straight Shape
详细描述
Conveyor Roller; 10MM Inside Diameter; 35MM Outside Diameter; 50MM Length; Set Screw Hole; Aluminum Material; Natural Color Liner; Urethane Liner; Straight Shape