对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

2833UL10N-1.00 KW SS https://www.bdiexpress.com/medias/INDUCMXXXXXX-25130279-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzODV8aW1hZ2UvanBlZ3xhRGxoTDJoa015OHhNRGN4TkRBNE5UZzFNVEUyTmk5SlRrUlZRMDFZV0ZoWVdGaGZNalV4TXpBeU56bGZNekF3ZURNd01DNXFjR2N8NDcwNzY4ODgxNmNlNGY1MGVmYzIwMGE2ZGIyNzYxNjJmY2I1YTA4M2FkNzkwMGI0MGRjNDJjMjM3ZmYzNjkzZg
25130279 顶板链和网带轮 

UNI-CHAINS MFG. UNI-CHAINS MFG.

2833UL10N-1.00 KW SS

描述

UNI-CHAINS MFG. 2833UL10N-1.00 KW SS

Table Top Chain Sprocket; 1" Bore; 2.43" Pitch Diameter; Nylon Material; 10 Teeth; Keyway; Setscrew

制造商部件号

2833UL10N-1.00 KW SS

BDI部件号
25130279

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
UNI-CHAINS MFG.
最低订购量
重量 / Kilogram
0
Product Group - BDI
M00332
名称
Sprocket
关键字串
Table Top Chain
产品明细
Table Top Chain Sprocket
产品规格
1" Bore; 2.43" Pitch Diameter; Nylon Material; 10 Teeth; Keyway; Setscrew
详细描述
Table Top Chain Sprocket; 1" Bore; 2.43" Pitch Diameter; Nylon Material; 10 Teeth; Keyway; Setscrew