Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3733270010N https://www.bdiexpress.com/medias/INDUCMSPRCKT-2700-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0MDV8aW1hZ2UvanBlZ3xhR1EzTDJobU5TOHhNRFUxTmpFd01qa3dNVGM1TUM5SlRrUlZRMDFUVUZKRFMxUmZNamN3TUY4ek1EQjRNekF3TG1wd1p3fDE0OWQwNTI5NTk4MWY0ODM4YjRkNWU3NDVmZWViMzMzMzEwNjBkZjI2ZDM3ZjdmNTBjZGM5ZjI5ZDVkZTk3YWI
20288633 Table Top and Modular Sprockets 

UNI-CHAINS MFG. UNI-CHAINS MFG.

3733270010N

Description

3-2700-10 ; NYLON SPROCKET

Conveying Chain Sprocket; 2700 Modular - Flat Top Size; 2.76" Pitch; 10 Teeth; C-Hub Both Sides Hub Type; Rough Bore; Round; 8.96" Outside Diameter; 8.91" Pitch Diameter; Straight Running | Back Flexing Modular - Flat Top Type; Polyamide Material; No Grooved; No Split; No Keyway

Part #

3733270010N

BDI #
20288633

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
UNI-CHAINS MFG.
Minimum Buy Quantity
N/A
Weight / Kilogram
0.045
Product Group - BDI
M00332
Modular - Flat Top Size
2700
Number of Teeth
10
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Polyamide
Grooved Yes or No
No
Split Yes or No
No
Max Bore
1.97
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.ammeraalbeltech.com
Long Description
Conveying Chain Sprocket; 2700 Modular - Flat Top Size; 2.76" Pitch; 10 Teeth; C-Hub Both Sides Hub Type; Rough Bore; Round; 8.96" Outside Diameter; 8.91" Pitch Diameter; Straight Running | Back Flexing Modular - Flat Top Type; Polyamide Material; No Grooved; No Split; No Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter
8.91 Inch | 226.314 Millimeter
Pitch
2.76 Inch | 70.104 Millimeter
Outside Diameter
8.96 Inch | 227.584 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh