HABASIT BELTING
HABASIT BELTING
571111MM-WN-1-1/2SQ
HABASIT BELTING HABASIT BELTING
描述
HABASIT BELTING 571111MM-WN-1-1/2SQ
Conveyor Chain Sprocket; 1-1/2" Square; 1.1" Pitch; 11 Teeth; 3.83" Pitch Diameter; 1-1/2" Hub Thickness
制造商部件号
571111MM-WN-1-1/2SQ
BDI部件号
25177151
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E9%A1%B6%E6%9D%BF%E9%93%BE%E5%92%8C%E7%BD%91%E5%B8%A6%E8%BD%AE/571111MM-WN-1-1-2SQ/p/25177151
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M00332
名称
Sprocket
关键字串
Conveyor Chain
产品明细
Conveyor Chain Sprocket
产品规格
1-1/2" Square; 1.1" Pitch; 11 Teeth; 3.83" Pitch Diameter; 1-1/2" Hub Thickness
详细描述
Conveyor Chain Sprocket; 1-1/2" Square; 1.1" Pitch; 11 Teeth; 3.83" Pitch Diameter; 1-1/2" Hub Thickness