https://www.bdiexpress.com/medias/INDM-GSPKTXX-815-B-MTL-RND-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyNjl8aW1hZ2UvanBlZ3xhR1V5TDJneVpDOHhNRFF6TWpFNE9ESTFNakU1TUM5SlRrUk5MVWRUVUV0VVdGaGZPREUxWDBKZlRWUk1YMUpPUkY5R1FsOHpNREI0TXpBd0xtcHdad3w2YzRkNzVkNjM5MjE5N2FlMmQwZDFmYzE2ZmRmNDMxZDBkMTVlMTc0NGQzYmM4MDAyOWZjNmZjNGJhMGQwNTI2
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
815B19 X 1 MTO
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
描述
MARTIN SPROCKET & GR 815B19 X 1 MTO
Conveying Chain Sprocket; 821 Series; 1" Bore; 1-1/2" Pitch; 19 Teeth; B-Hub One Side; Finished Bore; Round; Straight Running; Back Flexing; Cast Iron
制造商部件号
815B19 X 1 MTO
BDI部件号
24334991
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E9%A1%B6%E6%9D%BF%E9%93%BE%E5%92%8C%E7%BD%91%E5%B8%A6%E8%BD%AE/815B19-X-1-MTO/p/24334991
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02312
名称
Sprocket
关键字串
Conveying Chain
产品明细
Conveying Chain Sprocket
产品规格
821 Series; 1" Bore; 1-1/2" Pitch; 19 Teeth; B-Hub One Side; Finished Bore; Round; Straight Running; Back Flexing; Cast Iron
详细描述
Conveying Chain Sprocket; 821 Series; 1" Bore; 1-1/2" Pitch; 19 Teeth; B-Hub One Side; Finished Bore; Round; Straight Running; Back Flexing; Cast Iron