Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CI820-21T-1-7/16IN-KWSS-A 401-160-44 https://www.bdiexpress.com/medias/INDREXXXTXXX-CI820-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk2NTN8aW1hZ2UvanBlZ3xhRE16TDJnNE1pOHhNRE0wTXpFME16QXhORFF6TUM5SlRrUlNSVmhZV0ZSWVdGaGZRMGs0TWpCZlUxQmZNekF3ZURNd01DNXFjR2N8YTNmZDAyMTI4MTk3MTgyODgwZGVhNWJjZWViNmRiODE4Y2M2NjVmYzI3NjE5MDQyMzA5NjYzNTQ3MzM4NGU1YQ
24117005 Table Top and Modular Sprockets 

REXNORD REXNORD

CI820-21T-1-7/16IN-KWSS-A 401-160-44

Description

CI820-21T-1-7/16IN-KWSS-A 401-160-44 ; NON-RETURNABLE SPROCKET NON-SPLIT

Conveying Chain Sprocket; 1-7/16" Bore; 1-1/2" Pitch; 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB Modular - Flat Top Size; 21 Teeth; A-No Hub Type; Finished Bore; Round; 5.12" Outside Diameter; 5.09" Pitch Diameter; Straight Running Modular - Flat Top Type; Cast Iron Material; Grooved; No Split; Keyway

Part #

10028805

BDI #
24117005

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

195.7 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 195.70 / each
$ 196.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
2.101
EAN
0793699635065
Product Group - BDI
M00332
Modular - Flat Top Size
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Number of Teeth
21
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running
Material
Cast Iron
Grooved Yes or No
Yes
Split Yes or No
No
Keyway Yes/No
Yes
Inch - Metric
Inch
Other Features
820 Series Cast-Iron Non-Split
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10028805
Weight / LBS
4.63
Long Description
Conveying Chain Sprocket; 1-7/16" Bore; 1-1/2" Pitch; 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB Modular - Flat Top Size; 21 Teeth; A-No Hub Type; Finished Bore; Round; 5.12" Outside Diameter; 5.09" Pitch Diameter; Straight Running Modular - Flat Top Type; Cast Iron Material; Grooved; No Split; Keyway
Pitch
1.5 Inch | 38.1 Millimeter
Pitch Diameter
5.09 Inch | 129.286 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Outside Diameter
5.12 Inch | 130.048 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh