21575219
Table Top and Modular Sprockets
REXNORD
REXNORD
CI880-11T 1IN 1KW1SS A
REXNORD REXNORD
Description
CI880-11T 1IN 1KW1SS A SPROCKET ; NON-RETURNABLE 401-209-3 NON-SPLIT
Conveying Chain Sprocket; 1" Bore; 1-1/2" Pitch; 279 | 828 | 878 | 879 | 880 Modular - Flat Top Size; 11 Teeth; A-No Hub Type; Finished Bore; Round; 5.31" Outside Diameter; 5.324" Pitch Diameter; Straight Running Modular - Flat Top Type; Cast Iron Material; No Grooved; No Split; Keyway
Part #
10028846
BDI #
21575219
Details
203.6
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/CI880-11T-1IN-1KW1SS-A/p/21575219
Your Price
$ 203.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171900
Weight / Kilogram
1.502
EAN
0698210171209
Product Group - BDI
M00332
Modular - Flat Top Size
279 | 828 | 878 | 879 | 880
Number of Teeth
11
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running
Material
Cast Iron
Grooved Yes or No
No
Split Yes or No
No
Keyway Yes/No
Yes
Inch - Metric
Inch
Other Features
880 Series Cast-Iron Non-Split
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10028846
Weight / LBS
3.31
Long Description
Conveying Chain Sprocket; 1" Bore; 1-1/2" Pitch; 279 | 828 | 878 | 879 | 880 Modular - Flat Top Size; 11 Teeth; A-No Hub Type; Finished Bore; Round; 5.31" Outside Diameter; 5.324" Pitch Diameter; Straight Running Modular - Flat Top Type; Cast Iron Material; No Grooved; No Split; Keyway
Pitch Diameter
5.324 Inch | 135.23 Millimeter
Outside Diameter
5.31 Inch | 134.874 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


