https://www.bdiexpress.com/medias/INDUCMSPRCKT-FLEX-SNB-SQ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMzN8aW1hZ2UvanBlZ3xhRFkzTDJnNFppOHhNRFUxTmpFd05qVXdOakkzTUM5SlRrUlZRMDFUVUZKRFMxUmZSa3hGV0NCVFRrSmZVMUZmTXpBd2VETXdNQzVxY0djfDRmNzE4MjBlYzJkNzM0ZWYwYjc1YWIxMTNmODE2YTI3N2M5MzIzNzE1NDhjOGQ5NWNmNDM4YTU5NmI1ZmYzOTI
https://www.bdiexpress.com/medias/INDUCMSPRCKT-FLEX-SNB-SQ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMzN8aW1hZ2UvanBlZ3xhRFkzTDJnNFppOHhNRFUxTmpFd05qVXdOakkzTUM5SlRrUlZRMDFUVUZKRFMxUmZSa3hGV0NCVFRrSmZVMUZmTXpBd2VETXdNQzVxY0djfDRmNzE4MjBlYzJkNzM0ZWYwYjc1YWIxMTNmODE2YTI3N2M5MzIzNzE1NDhjOGQ5NWNmNDM4YTU5NmI1ZmYzOTI
UNI-CHAINS MFG.
UNI-CHAINS MFG.
FLEX SNB Z19 PA6 1.5SQ
UNI-CHAINS MFG. UNI-CHAINS MFG.
Description
FLEX SNB Z19 PA6 1.5SQ SPROCKET ; 2W-1R-1P 1.5"SQUARE BORE
Conveying Chain Sprocket; 1-1/2" Bore; FLEX SNB Modular - Flat Top Size; 1" Pitch; 19 Teeth; C-Hub Both Sides Hub Type; Finished Bore; Square; 6.15" Outside Diameter; 6.07" Pitch Diameter; Straight Running | Side Flexing | Back Flexing Modular - Flat Top Type; Polyamide Material; No Grooved; No Split; No Keyway
Part #
FLEX SNB Z19 PA6 1.5SQ
BDI #
24768324
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/FLEX-SNB-Z19-PA6-1-5SQ/p/24768324
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0
Product Group - BDI
M00332
Modular - Flat Top Size
FLEX SNB
Number of Teeth
19
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Square
Modular - Flat Top Type
Straight Running | Side Flexing | Back Flexing
Material
Polyamide
Grooved Yes or No
No
Split Yes or No
No
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.ammeraalbeltech.com
Long Description
Conveying Chain Sprocket; 1-1/2" Bore; FLEX SNB Modular - Flat Top Size; 1" Pitch; 19 Teeth; C-Hub Both Sides Hub Type; Finished Bore; Square; 6.15" Outside Diameter; 6.07" Pitch Diameter; Straight Running | Side Flexing | Back Flexing Modular - Flat Top Type; Polyamide Material; No Grooved; No Split; No Keyway
Pitch
1 Inch | 25.4 Millimeter
Pitch Diameter
6.07 Inch | 154.178 Millimeter
Outside Diameter
6.15 Inch | 156.21 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


