21473976
Table Top and Modular Sprockets
REXNORD
REXNORD
KU8500-24T 3/4 NYL RSB
REXNORD REXNORD
Description
KU8500-24T 3/4 NYL RSB SPROCKET ; 114-3046-2 NON RETURNABLE
8503 | 8505 | 8506 | 8507; 0-3/4" Pitch; 24 Teeth; 5.84" Outside Diameter; 5.8" Pitch Diameter; C-Hub Both Sides; Rough Bore; Round; Straight Running | Back Flexing; Thermoplastic
Part #
10071589
BDI #
21473976
Details
233.04613720000003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/KU8500-24T-3-4-NYL-RSB/p/21473976
Your Price
$ 233.05 / each
$ 344.12 / each BDIExpress
$ 344.12 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.313
EAN
0793699422719
Product Group - BDI
M00332
Modular - Flat Top Size
8503 | 8505 | 8506 | 8507
Number of Teeth
24
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Grooved Yes or No
Yes
Split Yes or No
No
Max Bore
3.375
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10071589
Weight / LBS
0.69
Long Description
8503 | 8505 | 8506 | 8507; 0-3/4" Pitch; 24 Teeth; 5.84" Outside Diameter; 5.8" Pitch Diameter; C-Hub Both Sides; Rough Bore; Round; Straight Running | Back Flexing; Thermoplastic
Pitch Diameter
5.8 Inch | 147.32 Millimeter
Pitch
0.75 Inch | 19.05 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.84 Inch | 148.336 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh