https://www.bdiexpress.com/medias/INDHABSPKTXX-M2500-Q6-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzNDF8aW1hZ2UvanBlZ3xhRGs1TDJnM05TODVPRE0yTVRRd09USXdPRFl5TDBsT1JFaEJRbE5RUzFSWVdGOU5NalV3TUY5Uk5sOHpNREI0TXpBd0xtcHdad3w1NmU0YWUxODJjZDhkNjA4ZmYwYTAwOWY1MTQ2Yzg5NTMxMDZiMmUxMDg3N2YwNjJkYzA4YjJjNmY5NWZkMDRi
https://www.bdiexpress.com/medias/INDHABSPKTXX-M2500-Q6-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzNDF8aW1hZ2UvanBlZ3xhRGs1TDJnM05TODVPRE0yTVRRd09USXdPRFl5TDBsT1JFaEJRbE5RUzFSWVdGOU5NalV3TUY5Uk5sOHpNREI0TXpBd0xtcHdad3w1NmU0YWUxODJjZDhkNjA4ZmYwYTAwOWY1MTQ2Yzg5NTMxMDZiMmUxMDg3N2YwNjJkYzA4YjJjNmY5NWZkMDRi
HABASIT BELTING
HABASIT BELTING
M25S1803Q6 SPROCKET
HABASIT BELTING HABASIT BELTING
描述
HABASIT BELTING M25S1803Q6 SPROCKET
Sprocket; Conveying Chain; 18 Teeth; 5.8" Pitch Diameter; C-Hub Both Sides; Rough Bore; Square; Straight Running; Acetal
制造商部件号
M25S1803Q6 SPROCKET
BDI部件号
21549161
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E9%A1%B6%E6%9D%BF%E9%93%BE%E5%92%8C%E7%BD%91%E5%B8%A6%E8%BD%AE/M25S1803Q6-SPROCKET/p/21549161
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.91
Product Group - BDI
M00332
名称
Sprocket
关键字串
Conveying Chain
产品明细
Modular Sprocket
产品规格
Sprocket; Conveying Chain; 18 Teeth; 5.8" Pitch Diameter; C-Hub Both Sides; Rough Bore; Square; Straight Running; Acetal
详细描述
Sprocket; Conveying Chain; 18 Teeth; 5.8" Pitch Diameter; C-Hub Both Sides; Rough Bore; Square; Straight Running; Acetal

