Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

N1500-7T-20MM-1KW-POM 614-301-3 https://www.bdiexpress.com/medias/INDREXXXTXXX-N1500-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyNzl8aW1hZ2UvanBlZ3xhR05pTDJnMVlpOHhNRE0wTXpBMU1UTXlPVFUyTmk5SlRrUlNSVmhZV0ZSWVdGaGZUakUxTURCZk16QXdlRE13TUM1cWNHY3w1NWIwMDE2MzE1ZDJlMmY4MzBmMWEyN2M0MDFlNTIwZWMwNTVkYTdhNDNlMDdiODZmMmM0MDMxMDBkYjJjYThj
24110221 Table Top and Modular Sprockets 

REXNORD REXNORD

N1500-7T-20MM-1KW-POM 614-301-3

Description

N1500-7T-20MM-1KW-POM 614-301-3 ; NON-RETURNABLE SPROCKET

Conveying Chain Sprocket; 20MM Bore; 15MM Pitch; 1503 | 1505 | 1506 Modular - Flat Top Size; 7 Teeth; C-Hub Both Sides Type; Finished Bore; Round; 33.274MM Outside Diameter; 34.544MM Pitch Diameter; Straight Running Modular - Flat Top Type; Thermoplastic Material; No Grooved; No Split; Keyway

Part #

10015531

BDI #
24110221

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

21.63 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 21.63 / each
$ 22.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.019
EAN
0793699272741
Product Group - BDI
M00332
Modular - Flat Top Size
1503 | 1505 | 1506
Number of Teeth
7
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
No
Keyway Yes/No
Yes
Inch - Metric
Metric
Other Features
1500 Series Molded Non-Split
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10015531
Weight / LBS
0.04
Long Description
Conveying Chain Sprocket; 20MM Bore; 15MM Pitch; 1503 | 1505 | 1506 Modular - Flat Top Size; 7 Teeth; C-Hub Both Sides Type; Finished Bore; Round; 33.274MM Outside Diameter; 34.544MM Pitch Diameter; Straight Running Modular - Flat Top Type; Thermoplastic Material; No Grooved; No Split; Keyway
Bore
0.787 Inch | 20 Millimeter
Pitch Diameter
1.36 Inch | 34.544 Millimeter
Pitch
0.591 Inch | 15 Millimeter
Outside Diameter
1.31 Inch | 33.274 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh