https://www.bdiexpress.com/medias/INDREXXXTXXX-114-588-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwOTZ8aW1hZ2UvanBlZ3xhREZqTDJoa1lpOHhNRE0wTXpFek9EZzROVFkyTWk5SlRrUlNSVmhZV0ZSWVdGaGZNVEUwWHpVNE9GOHhYek13TUhnek1EQXVhbkJufGNiMDM5NTZiMGNiOWY4Y2Y5M2YxYjJlNDA2MzdlNTYxOGNhNjhjODBjZTY5MzE2ZDQ2NjBjZjY5NDcyMWVhNjM
https://www.bdiexpress.com/medias/INDREXXXTXXX-114-588-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwOTZ8aW1hZ2UvanBlZ3xhREZqTDJoa1lpOHhNRE0wTXpFek9EZzROVFkyTWk5SlRrUlNSVmhZV0ZSWVdGaGZNVEUwWHpVNE9GOHhYek13TUhnek1EQXVhbkJufGNiMDM5NTZiMGNiOWY4Y2Y5M2YxYjJlNDA2MzdlNTYxOGNhNjhjODBjZTY5MzE2ZDQ2NjBjZjY5NDcyMWVhNjM
24113271
Table Top and Modular Sprockets
REXNORD
REXNORD
N4700-12T-2IN-S-POM 114-588-1
REXNORD REXNORD
Description
N4700-12T-2IN-S-POM 114-588-1 ; NON-RETURNABLE SPROCKET NON-SPLIT
Conveying Chain Sprocket; 2" Bore; 1-1/2" Pitch; 4705 | 4706 | 4707 | 5705 | 5706 Modular - Flat Top Size; 12 Teeth; C-Hub Both Sides Type; Finished Bore; Square; 5-3/4" Outside Diameter; 5.796" Pitch Diameter; Straight Running Modular - Flat Top Type; Thermoplastic Material; Grooved; No Split; No Keyway
Part #
10013535
BDI #
24113271
Details
91.67
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/N4700-12T-2IN-S-POM-114-588-1/p/24113271
Your Price
$ 91.67 / each
$ 92.00 / each BDIExpress
$ 92.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.363
EAN
0698210108090
Product Group - BDI
M00332
Modular - Flat Top Size
4705 | 4706 | 4707 | 5705 | 5706
Number of Teeth
12
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Square
Modular - Flat Top Type
Straight Running
Material
Thermoplastic
Grooved Yes or No
Yes
Split Yes or No
No
Keyway Yes/No
No
Inch - Metric
Inch
Other Features
4700 Series Molded Non-Split
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10013535
Weight / LBS
0.8
Long Description
Conveying Chain Sprocket; 2" Bore; 1-1/2" Pitch; 4705 | 4706 | 4707 | 5705 | 5706 Modular - Flat Top Size; 12 Teeth; C-Hub Both Sides Type; Finished Bore; Square; 5-3/4" Outside Diameter; 5.796" Pitch Diameter; Straight Running Modular - Flat Top Type; Thermoplastic Material; Grooved; No Split; No Keyway
Pitch
1.5 Inch | 38.1 Millimeter
Pitch Diameter
5.796 Inch | 147.218 Millimeter
Outside Diameter
5.75 Inch | 146.05 Millimeter
Bore
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

