https://www.bdiexpress.com/medias/INDREXSPKTXX-NS5996-BC-PL-SQ-300X300.jpg?context=bWFzdGVyfHJvb3R8MTg2MTd8aW1hZ2UvanBlZ3xhREk1TDJobFlTOHhNREl3Tmpjek5ESTROamczT0M5SlRrUlNSVmhUVUV0VVdGaGZUbE0xT1RrMlgwSkRYMUJNWDFOUlh6TXdNRmd6TURBdWFuQm58M2Y2NWU1ZThmNDZjNjc0ODExOTE4NDk1ZTI0NDIxMTkzN2FjMjBhYzcyZTFhNWI5Yjg3MjFmODgwYTlkOTJhOA
https://www.bdiexpress.com/medias/INDREXSPKTXX-NS5996-BC-PL-SQ-300X300.jpg?context=bWFzdGVyfHJvb3R8MTg2MTd8aW1hZ2UvanBlZ3xhREk1TDJobFlTOHhNREl3Tmpjek5ESTROamczT0M5SlRrUlNSVmhUVUV0VVdGaGZUbE0xT1RrMlgwSkRYMUJNWDFOUlh6TXdNRmd6TURBdWFuQm58M2Y2NWU1ZThmNDZjNjc0ODExOTE4NDk1ZTI0NDIxMTkzN2FjMjBhYzcyZTFhNWI5Yjg3MjFmODgwYTlkOTJhOA
REXNORD
REXNORD
NS5996-14T-4-1/2IN-2KW-PA 614-131-7
REXNORD REXNORD
Description
NS5996-14T-4-1/2IN-2KW-PA 614-131-7 ; NON-RETURNABLE SPROCKET MOLDED SPLIT
Conveying Chain Sprocket; 114.3" Bore; 5995 | 5996 | 5997 | 5998 | 6995 | 6999; 57.15" Pitch; 14 Teeth; 10.03" Outside Diameter; 10.111" Pitch Diameter; C-Hub Both Sides; Finished Bore; Square; Thermoplastic
Part #
10028557
BDI #
24118514
Details
184.37
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS5996-14T-4-1-2IN-2KW-PA-614-131-7/p/24118514
Your Price
$ 184.37 / each
$ 185.00 / each BDIExpress
$ 185.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.908
EAN
0793699926408
Product Group - BDI
M00332
Modular - Flat Top Size
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Number of Teeth
14
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Square
Modular - Flat Top Type
Straight Running
Material
Thermoplastic
Split Yes or No
Yes
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Weight / LBS
2
Long Description
Conveying Chain Sprocket; 114.3" Bore; 5995 | 5996 | 5997 | 5998 | 6995 | 6999; 57.15" Pitch; 14 Teeth; 10.03" Outside Diameter; 10.111" Pitch Diameter; C-Hub Both Sides; Finished Bore; Square; Thermoplastic
Pitch
2.25 Inch | 57.15 Millimeter
Outside Diameter
10.03 Inch | 254.762 Millimeter
Pitch Diameter
10.111 Inch | 256.819 Millimeter
Bore
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh