https://www.bdiexpress.com/medias/INDREXSPKTXX-8500-BC-PL-RD-300X300.jpg?context=bWFzdGVyfHJvb3R8MjMyNjh8aW1hZ2UvanBlZ3xhRGc0TDJoa1l5OHhNREl3Tmpjek5EWTRNREE1TkM5SlRrUlNSVmhUVUV0VVdGaGZPRFV3TUY5Q1ExOVFURjlTUkY4ek1EQllNekF3TG1wd1p3fDYwZDZkYmZmN2Q4NjhlMDMzMmMwZjE0OWZmODNjMWNlN2MzYWQ5YTMxZmEwMWJlM2MzNThkMTk5NWEzN2VkODY
https://www.bdiexpress.com/medias/INDREXSPKTXX-8500-BC-PL-RD-300X300.jpg?context=bWFzdGVyfHJvb3R8MjMyNjh8aW1hZ2UvanBlZ3xhRGc0TDJoa1l5OHhNREl3Tmpjek5EWTRNREE1TkM5SlRrUlNSVmhUVUV0VVdGaGZPRFV3TUY5Q1ExOVFURjlTUkY4ek1EQllNekF3TG1wd1p3fDYwZDZkYmZmN2Q4NjhlMDMzMmMwZjE0OWZmODNjMWNlN2MzYWQ5YTMxZmEwMWJlM2MzNThkMTk5NWEzN2VkODY
REXNORD
REXNORD
NS8500-17T 40MM 1KW 1SS PA
REXNORD REXNORD
Description
NS8500-17T 40MM 1KW 1SS PA SPROCKET ; NON-RETURNABLE 614-176-41 MOLDED SPLIT
Conveying Chain Sprocket; 1.575" Bore; 8503 | 8505 | 8506 | 8507; 0-3/4" Pitch; 17 Teeth; 4.15" Outside Diameter; 4.12" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Part #
10028672
BDI #
21474001
Details
97.23
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS8500-17T-40MM-1KW-1SS-PA/p/21474001
Your Price
$ 97.23 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.218
EAN
0793699988819
Product Group - BDI
M00332
Modular - Flat Top Size
8503 | 8505 | 8506 | 8507
Number of Teeth
17
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Split Yes or No
Yes
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Long Description
Conveying Chain Sprocket; 1.575" Bore; 8503 | 8505 | 8506 | 8507; 0-3/4" Pitch; 17 Teeth; 4.15" Outside Diameter; 4.12" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Pitch
0.75 Inch | 19.05 Millimeter
Bore
1.575 Inch | 40 Millimeter
Outside Diameter
4.15 Inch | 105.41 Millimeter
Pitch Diameter
4.12 Inch | 104.648 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

