https://www.bdiexpress.com/medias/MFRREXMDSPKT-8500-RND-KW-SP-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3Nzd8aW1hZ2UvanBlZ3xhR0U1TDJneU5DOHhNRGN3TWpVMU1UVTBOemt6TkM5TlJsSlNSVmhOUkZOUVMxUmZPRFV3TUY5U1RrUmZTMWRmVTFCZk1sOHpNREI0TXpBd0xtcHdad3wwNjVjNWFmNThkYWUxMTNjNjg1ZDU5N2NkZDYxNTQyY2ZlNjBjNDMwMWEyNjQ0YTU0NjkwOTNiNjcxNjc2YWIx
https://www.bdiexpress.com/medias/MFRREXMDSPKT-8500-RND-KW-SP-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3Nzd8aW1hZ2UvanBlZ3xhR0U1TDJneU5DOHhNRGN3TWpVMU1UVTBOemt6TkM5TlJsSlNSVmhOUkZOUVMxUmZPRFV3TUY5U1RrUmZTMWRmVTFCZk1sOHpNREI0TXpBd0xtcHdad3wwNjVjNWFmNThkYWUxMTNjNjg1ZDU5N2NkZDYxNTQyY2ZlNjBjNDMwMWEyNjQ0YTU0NjkwOTNiNjcxNjc2YWIx
REXNORD
REXNORD
NS8500-21T-30MM-1KW-PA 614-239-2
REXNORD REXNORD
Description
NS8500-21T-30MM-1KW-PA 614-239-2 ; NON-RETURNABLE SPROCKET MOLDED SPLIT
Conveying Chain Sprocket; 30MM Bore; 19.05MM Pitch; 8503 | 8505 | 8506 | 8507 Modular - Flat Top Size; 21 Teeth; C-Hub Both Sides Type; Finished Bore; Round; 5.079MM Outside Diameter; 130MM Pitch Diameter; Straight Running | Back Flexing; Thermoplastic Material; Grooved; Split; Keyway
Part #
10028679
BDI #
24115562
Details
99.91
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS8500-21T-30MM-1KW-PA-614-239-2/p/24115562
Your Price
$ 99.91 / each
$ 100.00 / each BDIExpress
$ 100.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.264
EAN
0793699410914
Product Group - BDI
M00332
Modular - Flat Top Size
8503 | 8505 | 8506 | 8507
Number of Teeth
21
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Grooved Yes or No
Yes
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Metric
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10028679
Weight / LBS
0.58
Long Description
Conveying Chain Sprocket; 30MM Bore; 19.05MM Pitch; 8503 | 8505 | 8506 | 8507 Modular - Flat Top Size; 21 Teeth; C-Hub Both Sides Type; Finished Bore; Round; 5.079MM Outside Diameter; 130MM Pitch Diameter; Straight Running | Back Flexing; Thermoplastic Material; Grooved; Split; Keyway
Pitch Diameter
5.079 Inch | 129 Millimeter
Bore
1.181 Inch | 30 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Pitch
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


