https://www.bdiexpress.com/medias/INDXXXSPKTXX-815SNS-A-PL-RND-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA3ODJ8aW1hZ2UvanBlZ3xhR0UyTDJnek5TOHhNRFV3TnpNek56TXdNakEwTmk5SlRrUllXRmhUVUV0VVdGaGZPREUxVTA1VFgwRmZVRXhmVWs1RVgwWkNYek13TUhnek1EQXVhbkJufDQ4ODQyNDNhYmExM2E0YjBkNjNmOGQ1NjllMzE1NmRmNzA2OGM3MWQ0M2QwMGU0MDI5NGRmZDk3MTNhMDFkM2Q
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
QRS815A21P X 1IN 1/4X1/8 KW SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
描述
MARTIN SPROCKET & GR QRS815A21P X 1IN 1/4X1/8 KW SS
Flat Top Chain Sprocket; 1" Bore; 815 Chain Size; 1-1/2" Pitch; 21 Teeth; 5.12" Outside Diameter; 5.089" Pitch Diameter; A-No Hub; Round; Straight Running; Back Flexing; Thermoplastic; 1/4" X 1/8" Keyway with Set Screw
制造商部件号
QRS815A21P X 1IN 1/4X1/8 KW SS
BDI部件号
25086342
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E9%A1%B6%E6%9D%BF%E9%93%BE%E5%92%8C%E7%BD%91%E5%B8%A6%E8%BD%AE/QRS815A21P-X-1IN-1-4X1-8-KW-SS/p/25086342
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M00332
名称
Sprocket
关键字串
Chain Flat Top
产品明细
Flat Top Chain Sprocket
产品规格
1" Bore; 815 Chain Size; 1-1/2" Pitch; 21 Teeth; 5.12" Outside Diameter; 5.089" Pitch Diameter; A-No Hub; Round; Straight Running; Back Flexing; Thermoplastic; 1/4" X 1/8" Keyway with Set Screw
详细描述
Flat Top Chain Sprocket; 1" Bore; 815 Chain Size; 1-1/2" Pitch; 21 Teeth; 5.12" Outside Diameter; 5.089" Pitch Diameter; A-No Hub; Round; Straight Running; Back Flexing; Thermoplastic; 1/4" X 1/8" Keyway with Set Screw