https://www.bdiexpress.com/medias/INDUSTSPKTXX-RF20-B-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3OTN8aW1hZ2UvanBlZ3xhRFUxTDJnNVlpOHhNRFF6TWpFNE5UUXpOREUwTWk5SlRrUlZVMVJUVUV0VVdGaGZVa1l5TUY5Q1gxSlRRbDh6TURCNE16QXdMbXB3Wnd8ZDY0ZjIxZDAyNThmOGRkYjU4MDAzNjFiMGM1ZDRmNTA2OWUwN2VmMzZlNGJiN2Q5NTI3ZDJhNDk5MWE2MzA1NQ
TSUBAKI
TSUBAKI
RF2060S-1B1012T-TK DRAWING1-8
TSUBAKI TSUBAKI
描述
TUS RF2060S-1B1012T-TK DRAWING1-8
Conveying Chain Sprocket; RF2060; 1-1/2" Pitch; 12 Teeth; 5.433" Outside Diameter; 5.089" Pitch Diameter; B-Hub One Side; Rough Bore; Round; Straight Running; Steel
制造商部件号
TUS RF2060S-1B1012T-TK DRAWING1-8
BDI部件号
24732227
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E9%A1%B6%E6%9D%BF%E9%93%BE%E5%92%8C%E7%BD%91%E5%B8%A6%E8%BD%AE/RF2060S-1B1012T-TK-DRAWING1-8/p/24732227
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02312
名称
Sprocket
关键字串
Conveying Chain
产品明细
Conveying Chain Sprocket
产品规格
RF2060; 1-1/2" Pitch; 12 Teeth; 5.433" Outside Diameter; 5.089" Pitch Diameter; B-Hub One Side; Rough Bore; Round; Straight Running; Steel
详细描述
Conveying Chain Sprocket; RF2060; 1-1/2" Pitch; 12 Teeth; 5.433" Outside Diameter; 5.089" Pitch Diameter; B-Hub One Side; Rough Bore; Round; Straight Running; Steel