Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SNB-M2-Z12 https://www.bdiexpress.com/medias/INDUCMSPRCKT-SNB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2ODF8aW1hZ2UvanBlZ3xhR016TDJnNU1TOHhNRFUxTmpFd09EZzVPRE16TkM5SlRrUlZRMDFUVUZKRFMxUmZVMDVDWHpNd01IZ3pNREF1YW5Cbnw1MzBjNzRiZmJhOGM0OTMwNjE5MjhjOTc4YzMyMDlkNWVkMDk1ZGNkYWRhODBjNjM2OTcwMzk4MzFiZWI0NzI4
21524648 Table Top and Modular Sprockets 

UNI-CHAINS MFG. UNI-CHAINS MFG.

SNB-M2-Z12

Description

SNB-M2-Z12 NYLON SPROCKET ; 3/4" BORE W/ KW SETSCREW

Conveying Chain Sprocket; 3/4" Bore; SNB Modular - Flat Top Size; 1" Pitch; 12 Teeth; A-No Hub Hub Type; Finished Bore; Round; 4.06" Outside Diameter; 3.86" Pitch Diameter; Straight Running | Back Flexing Modular - Flat Top Type; Polyamide Material; No Grooved; No Split; No Keyway

Part #

SNB-M2-Z12

BDI #
21524648

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
UNI-CHAINS MFG.
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0
Product Group - BDI
M00332
Modular - Flat Top Size
SNB
Number of Teeth
12
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Polyamide
Grooved Yes or No
No
Split Yes or No
No
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.ammeraalbeltech.com
Long Description
Conveying Chain Sprocket; 3/4" Bore; SNB Modular - Flat Top Size; 1" Pitch; 12 Teeth; A-No Hub Hub Type; Finished Bore; Round; 4.06" Outside Diameter; 3.86" Pitch Diameter; Straight Running | Back Flexing Modular - Flat Top Type; Polyamide Material; No Grooved; No Split; No Keyway
Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
4.06 Inch | 103.124 Millimeter
Pitch
1 Inch | 25.4 Millimeter
Pitch Diameter
3.86 Inch | 98.044 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh