Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HC229-NM https://www.bdiexpress.com/medias/INDREXACSRYX-PIN-820-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQyNXxpbWFnZS9qcGVnfGFEUTVMMmhrTWk4NU16RTFNREk0TkRZM056UXlMbXB3Wnd8NWZkOTdlYmU0NGZiMmFlODg4OWE3YjVmM2VlMmExMzU4ZDdhZDliZWYzNGE4Y2MyODljZTY0ZWQ0OTE1OGE2Ng
18143388 Table Top and Modular Chain Accessories 

REXNORD REXNORD

HC229-NM

Description

LF882 NON-METALLIC RIVETS ; POR MTO

Tabletop Pin; Used For 882; 0.28 IN OD X 2.07 IN L; Nylon

Part #

10177304

BDI #
18143388

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.014
EAN
0698210848019
Product Group - BDI
M00330
Part Type
Pin
Part Description
Tabletop Pin
Used For
882
Size
0.28 IN OD X 2.07 IN L
Material
Nylon
Inch - Metric
Inch
Category - BDI
Flat Top Accessories
Harmonized Tariff Code
8428.39.00.00
Noun
Pin
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
PIN DIAMET
Weight / LBS
0.03
Long Description
Tabletop Pin; Used For 882; 0.28 IN OD X 2.07 IN L; Nylon