Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BWR1863TAB S-2.25IN https://www.bdiexpress.com/medias/INDREXCHNXXX-1863-2STL-TAB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3MzJ8aW1hZ2UvanBlZ3xhREE1TDJnNE15ODVPRE0wTlRVeE1qRTBNVEV3TDBsT1JGSkZXRU5JVGxoWVdGOHhPRFl6WHpKVFZFeGZWRUZDWHpNd01IZ3pNREF1YW5CbnwyZmI3Y2NjNGM0ZjU0MWE3ZGMwNzdhMGIxMGE0MWU1NTgwMTljMGEzZTFiZWQ3OWMxY2Q4MjBhY2MxOTI3NzA0
21598210 Table Top Chains 

REXNORD REXNORD

BWR1863TAB S-2.25IN

Description

BWR1863TAB S-2.25IN TABLETOP CHAIN ; NON-RETURNABLE

Chain, Plate Top; 1863; 2 Piece Steel with Plastic Top; 3/4" Pitch; 2-1/4" Chain Width; Straight Running | Side Flexing | Back Flexing; Stainless Steel; Straight Plate

Part #

10160365

BDI #
21598210

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

136.18 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 136.18 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.454
EAN
0793699254624
Product Group - BDI
M00330
Chain Size
1863
Basic Construction
2 Piece Steel with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing | Back Flexing
Material Type
Black Wear Resistant
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
With Tab
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Long Description
Chain, Plate Top; 1863; 2 Piece Steel with Plastic Top; 3/4" Pitch; 2-1/4" Chain Width; Straight Running | Side Flexing | Back Flexing; Stainless Steel; Straight Plate
Pin Diameter
0.21 Inch | 5.334 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Tab Width
2.13 Inch | 54.102 Millimeter
Plate Thickness
0.16 Inch | 4.064 Millimeter
Plate Height
1.14 Inch | 28.956 Millimeter
Chain Width
2.25 Inch | 57.15 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh