HABASIT BELTING
HABASIT BELTING
C0863P0450LFTA
HABASIT BELTING HABASIT BELTING
描述
HABASIT BELTING C0863P0450LFTA
Snap On Chain; 10' Length; 4-1/2" Width; 1-1/2" Pitch; Straight; Brown Acetal; Stainless Steel Base; Low Friction
制造商部件号
C0863P0450LFTA
BDI部件号
25351475
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E9%A1%B6%E6%9D%BF%E9%93%BE/C0863P0450LFTA/p/25351475
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M00330
名称
Chain
关键字串
Snap On
产品明细
Snap On Chain
产品规格
10' Length; 4-1/2" Width; 1-1/2" Pitch; Straight; Brown Acetal; Stainless Steel Base; Low Friction
详细描述
Snap On Chain; 10' Length; 4-1/2" Width; 1-1/2" Pitch; Straight; Brown Acetal; Stainless Steel Base; Low Friction