https://www.bdiexpress.com/medias/INDIWIXXXXXX-27365586-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxMTd8aW1hZ2UvanBlZ3xhR000TDJnNFl5OHhNRFEzTkRBNU1qRXpORFF6TUM5SlRrUkpWMGxZV0ZoWVdGaGZNamN6TmpVMU9EWmZSRU5mTXpBd2VETXdNQzVxY0djfDBjYWJiNzA4ZTc0ZjhiNDFmNmUxNGI1NzVhN2Q3OWNlYTlhNDQwNGJmNzc5MzFkNzY4YWZmZjZkMGJkZjY1YjE
IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS
FS 815 K450 (56 HRC)
IWIS DRIVE SYSTEMS IWIS DRIVE SYSTEMS
描述
IWIS DRIVE SYSTEMS FS 815 K450 (56 HRC)
Table Top Chain; 815 Chain; 1-1/2" Pitch; 4-1/2" Chain Width; Straight Running; Back Flexing; Standard Material Type; Steel Material; 1.69" Base Width; Straight Plate
制造商部件号
FS 815 K450 (56 HRC)
BDI部件号
27365586
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E9%A1%B6%E6%9D%BF%E9%93%BE/FS-815-K450-(56-HRC)/p/27365586
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
5
Product Group - BDI
M02234
名称
Chain
关键字串
Table Top
产品明细
Table Top Chain
产品规格
815 Chain; 1-1/2" Pitch; 4-1/2" Chain Width; Straight Running; Back Flexing; Standard Material Type; Steel Material; 1.69" Base Width; Straight Plate
详细描述
Table Top Chain; 815 Chain; 1-1/2" Pitch; 4-1/2" Chain Width; Straight Running; Back Flexing; Standard Material Type; Steel Material; 1.69" Base Width; Straight Plate