https://www.bdiexpress.com/medias/INDREXXXTXXX-1055TABSGK-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIyMjB8aW1hZ2UvanBlZ3xhRFpsTDJoaVl5OHhNRE0wTXpBMU9EUXdOelExTkM5SlRrUlNSVmhZV0ZSWVdGaGZNVEExTlZSQlFsTkhTMTh6TURCNE16QXdMbXB3Wnd8NDQ2OWE2ZWI3YzlmMjVkZGVkODk2YWM1ZDliNjMxYTc5YzBjZThlZjY4OTA0YTA3YjEwNTgwODQyNDFiYzI5Zg
https://www.bdiexpress.com/medias/INDREXXXTXXX-1055TABSGK-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIyMjB8aW1hZ2UvanBlZ3xhRFpsTDJoaVl5OHhNRE0wTXpBMU9EUXdOelExTkM5SlRrUlNSVmhZV0ZSWVdGaGZNVEExTlZSQlFsTkhTMTh6TURCNE16QXdMbXB3Wnd8NDQ2OWE2ZWI3YzlmMjVkZGVkODk2YWM1ZDliNjMxYTc5YzBjZThlZjY4OTA0YTA3YjEwNTgwODQyNDFiYzI5Zg
REXNORD
REXNORD
HP1055FTTAB-3.3IN 749.73.31
REXNORD REXNORD
Description
HP1055FTTAB-3.3IN TABLETOP CHAIN ; 749.73.31
Plate Top Chain; 1055 Chain Size; Plastic with Plastic Top; 1" Pitch; 3.3" Chain Width; Side Flexing; High Performance Material Type; Stainless Steel Pin Material; Straight
Part #
10139076
BDI #
24110803
Details
58.71
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/HP1055FTTAB-3-3IN-749-73-31/p/24110803
Your Price
$ 58.71 / Foot
$ 59.00 / Foot BDIExpress
$ 59.00 / Foot BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.512
EAN
0793699621570
Product Group - BDI
M00330
Chain Size
1055
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Side Flexing
Material Type
High Performance
Pin Material
Stainless Steel
Price Unit
FT
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Weight / LBS
0.09
Long Description
Plate Top Chain; 1055 Chain Size; Plastic with Plastic Top; 1" Pitch; 3.3" Chain Width; Side Flexing; High Performance Material Type; Stainless Steel Pin Material; Straight
Chain Width
3.3 Inch | 83.82 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Pin Diameter
0.339 Inch | 8.6 Millimeter
Plate Thickness
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


