对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

LF 882 TAB-K450 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25143782-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY0OTR8aW1hZ2UvanBlZ3xhRGRpTDJneE1pOHhNREUwTWpFNE5qazVOVGMwTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TkRNM09ESmZNekF3V0RNd01DNXFjR2N8Y2YyYTc4MGY0Y2Y0OThiYjE0Yjc0ZmNhMzhhNTZlN2IzZmIwZDExNmE3OTljNjVlZWE5ODM3NjQ1YTM1NDIwNw
25143782 顶板链 

AMMERAAL BELTECH AMMERAAL BELTECH

LF 882 TAB-K450

描述

AMMERAAL BELTECH LF 882 TAB-K450

Table Top Chain; 1-1/2" Pitch; 4-1/2" Width; Top Plastic; 304 Stainless Steel Pin Material; POM-LF Material

制造商部件号

LF 882 TAB-K450

BDI部件号
25143782

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
AMMEGA
最低订购量
重量 / Kilogram
0
Product Group - BDI
M00330
名称
Chain
关键字串
Table Top
产品明细
Table Top Chain
产品规格
1-1/2" Pitch; 4-1/2" Width; Top Plastic; 304 Stainless Steel Pin Material; POM-LF Material
详细描述
Table Top Chain; 1-1/2" Pitch; 4-1/2" Width; Top Plastic; 304 Stainless Steel Pin Material; POM-LF Material