335363
Table Top Chains
SYSTEM PLAST
SYSTEM PLAST
NGE1700
SYSTEM PLAST SYSTEM PLAST
Description
NGE1700 CONVEYOR FLAT TOP CHAIN ; 1.97" PT 2.17" W PLASTIC 10FT/BOX
1700; Plastic with Plastic Top; Chain; 1.97" Pitch; 2.17" Chain Width; Straight Running | Side Flexing | Back Flexing; New Generation Material Type; Stainless Steel Pin Material; 2.17" Base Width; Straight Plate
Part #
AA1100340
BDI #
335363
Details
435.18
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/NGE1700/p/335363
Your Price
$ 435.18 / box
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.427
EAN
0726166522575
Product Group - BDI
M00330
Chain Size
1700
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing | Back Flexing
Material Type
New Generation
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Low Friction
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
11948
Weight / LBS
0.84
Long Description
1700; Plastic with Plastic Top; Chain; 1.97" Pitch; 2.17" Chain Width; Straight Running | Side Flexing | Back Flexing; New Generation Material Type; Stainless Steel Pin Material; 2.17" Base Width; Straight Plate
Base Width
2.17 Inch | 55.118 Millimeter
Plate Thickness
0.12 Inch | 3.048 Millimeter
Chain Pitch
1.97 Inch | 50.038 Millimeter
Plate Height
0.94 Inch | 23.876 Millimeter
Chain Width
2.17 Inch | 55.118 Millimeter
Tab Width
0 Inch | 0 Millimeter
Pin Diameter
0.31 Inch | 7.874 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



